Beli linear motion di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INDOMAKERS Longer Linear Motion Round Flange Bearingatribut:
- Inner Diameter (mm): 20
- ULTIMAKER UM2 Linear Motion Bearing (Laher)atribut:
- Inner Diameter (mm): 12 (For 12mm shaft)
- Outer Diameter (mm): 21
- Length (mm): 57
- Thomson Pillow Block Linear Ball BearingDeskripsi:These closed pillow blocks linear ball bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.atribut:
- Bearing Type: Ball
- Material: Aluminium Alloy
- Maximum Operating Temperature (°F): 185
- Self-Alignment: Self-Aligning
- Steady State Speed (m/s): up to 3
- System of Measurement: Inch
- THK Linear BushDeskripsi:Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. The outer cylinder and flange are integrated, and can be fixed directly to the housing for easy installation. This is a type with four flat flanges, which requires a lower core height than the round flange type, enabling a compact design. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and suppress grease leakage. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.atribut:
- Type: Sealed on both ends of the outer cylinder
- Material (Retainer): Resin
- Material (Outer Pipe): SUJ2 (high carbon chromium steel)
- Maximum Operating Temperature (°C): 80
- Material (Seal): Rubber
- DAYTON Linear Ball BearingDeskripsi:Closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. These ball bearings are ideal for applications with low-to-moderate loads, temperatures, and speeds.atribut:
- UNSPSC: 31171506
- Material: Stainless Steel/Polymer Cage
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -4
- Operating Temperature Range (°F): -4 to 176
- Series: Dayton
- Steady State Speed (in/minute): 5000
- System of Measurement: Inch
- IKO Linear Wayatribut:
- Dimension of Track Rail E (mm): 30
- Dimension of Track Rail F (mm): 60
- Interchangeable: S2
- Thomson Linear Ball BearingDeskripsi:These closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. Their all-steel constructions ensure precision in high-temperature applications like plastic processing, textile machinery, aerospace equipment, and vacuum systems.
- HIWIN Linear Guideway Block HGWDeskripsi:Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
- PBC LINEAR Pillow Block Linear Plain BearingDeskripsi:These closed self-aligning pillow block linear plain bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.atribut:
- UNSPSC: 31171506
- Accelerated Speed (fps): 14
- Bearing Type: Plain
- Liner: Frelon Gold
- Lubrication: No Lubrication System
- Material: Aluminium
- Maximum Operating Temperature (°F): 400
- Minimum Operating Temperature (°F): -400
- Retaining Ring: External
- Self-Alignment: Self-Aligning
- Series: Simplicity
- Steady State Speed (fps): 5
- System of Measurement: Inch
- PBC LINEAR Heavy-Duty Linear Cam Roller BearingDeskripsi:These roller carriages pair with Redi-Rail guide rails. Their sealed, prelubricated rollers have a gothic arch profile that provides more roller-to-rail contact than straight rails. They are suited for use in industrial and dirty environments.atribut:
- UNSPSC: 23153030
- Bearing Style: Roller
- Carriage Finish: Clear Anodized
- Carriage Height (inch): 0.823
- Carriage Length (inch): 4.5
- Carriage Material: Aluminium
- Carriage Mounting Hole Size: .312\"-24
- Carriage Width (inch): 1.5
- Dynamic Load Capacity (lbf): 1032
- For Rail Size: Size 18
- For use with: Redi-Rail Slides
- Manufacturer Part Number: RRS18
- Maximum Operating Temperature (°F): 180
- Maximum Speed (in/s): 160
- Minimum Operating Temperature (°F): 0 (zero)
- Number of Rollers: 3-Roller Assembly
- Overall Height (inch): 1.125
- Product Type: Gothic
- Roller Finish: Polished
- Roller Material: 52100 Steel
- Series: Redi-Rail
- Static Load Capacity (lbf): 232
Daftar Harga linear motion Terbaru October 2026
| INDOMAKERS Longer Linear Motion Round Flange Bearing | Rp169.900 |
| HIWIN HG-Block | Rp499.900 |
| ASB Linear Bushing Bearing | Rp12.900 |
| ULTIMAKER UM2 Linear Motion Bearing (Laher) | Rp60.900 |
| OZAK Eco. Standard Linear Bearing | Rp149.900 |
| SAMICK Linear Bearing | Rp68.900 |
| SAMICK Linear Bushing Bearing | Rp109.900 |
| Thomson Pillow Block Linear Ball Bearing | Rp4.799.900 |
| THK Linear Bushing | Rp149.900 |
| THK Linear Bush | Rp189.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/joP107885708-1.jpg)






/P102172896-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)